Shop All Toilet Repair Parts
Zurn
Toilet Rebuild Kit, 1.6 Gal
Mfr # P6000-ECR-WS1-RK
Zoro # G1892904
product price: $24.30
/ea
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Closet Repair Kit
- Gallons per Flush 1.6
- For Use With Flush Valves
Product Information
- Brand Zurn
- MFR # P6000-ECR-WS1-RK
- Zoro # G1892904
- UPC # 670240553880
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Closet Repair Kit |
Gallons per Flush | 1.6 |
For Use With | Flush Valves |
Includes | Handle Repair Kit, Vacuum Breaker Repair Kit And Tailpiece O-Ring, Valve Repair Kit |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- ZURN Flush Valve Kit, With Air Inducer (Z8106-02)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- ZURN Flush Handle Kit, For Toilets, Urinals (P6000-DF-KIT)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- ZURN Toilet Repair (P6000-ECR-PWS)
- PLUMB SHOP BRASSCRAFT MP Toilet Tank Gasket (403626)
- Zurn Toilet Repair Parts