Shop All Toilets
Zurn
Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White
Mfr # Z5635-BWL
Zoro # G4053896
product price: $339.43
/ea
Free Shipping & Returns
$339.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 14" |
Depth | 27-3/8" |
Spud Connection Size | 1-1/2" |
Rim Height | 14" |
Bowl Height | 14" |
Bowl Width | 14-3/8" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE INSERT ELBOW (312-074)
- DELTA 3/4 in. OD Hot and Cold Index Button Set (IB-133904)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Round, White (25097-TR-0)
- Zurn Toilets