Shop All PEX Fittings
Zurn
Tee, Polyalloy, 3/4" x 1/2" x 3/4" Pipe
Mfr # QQPT434X
Zoro # G3746897
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 3/4" x 3/4" x 1/2"
- Pipe Size - Pipe Fitting 3/4" x 1/2" x 3/4"
Product Information
- Brand Zurn
- MFR # QQPT434X
- Zoro # G3746897
- UPC # 084169684127
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/2" |
Pipe Size - Pipe Fitting | 3/4" x 1/2" x 3/4" |
PEX Size | 3/4" x 1/2" x 3/4" |
Pipe Size (Fittings) | 3/4" x 1/2" x 3/4" |
Fitting Side C Tube Inner Diameter | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Polymer, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 2 13/32 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- PAMEX Campbell Collection Metal Towel Ring Bright Chrome Finish (BC2CP30)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33BSGX)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe (QQPT433X)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX5)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Press Adapter (APXPR1212)
- Zurn PEX Fittings