Shop All Plumbing Parts
Zurn
Tailpiece Assembly, 2 3/4 In
Mfr # P6000-J2
Zoro # G2907292
product price: $23.72
/ea
$23.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/4"
- Type Flush Valve
- Fits Brand Zurn
- Material Brass
- For Use With Extended Tailpiece for 5" to 5-3/4"
Product Information
- Brand Zurn
- MFR # P6000-J2
- Zoro # G2907292
- UPC # 670240413511
- Country of Origin Thailand
- Category Plumbing Parts
Dimensions
Size | 2-3/4" |
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Brass |
For Use With | Extended Tailpiece for 5" to 5-3/4" |
Item | Pfister Wnsr Btn/Insert Red Chrome |
For Use With Mfr. Model Number | Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM |
Description
Tail Piece Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER VALVE KIT CORALAIS KOHLR (GP77548)
- ANVIL 3-1/2" x 3" Malleable Iron Reducer Coupling Class 150 (0310091806)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- MOEN Mounting Kit (113173)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- ZURN Handle Nut Wrench, For 2VEJ4 (PERK6000-CWR)
- ZURN Z1341XL-P12 - 1/2" FPT Wall Faucet (Z1341XL-P12)
- ZURN Z1330-C Moderate Climate Encased Wall Hydrant (Z1330-C)
- ZURN Escutcheon And Coupling Assembly, 3/4 In (P6003-H)
- RHEEM Repl Thermocouple, Metal, For 2VRE3, 2LAD2 (SP6379R)
- Zurn Plumbing Parts