Shop All Pipe & Tube Clamps
Zurn
Suspension Clamp, Pipe, 1/2 In, Metal
Mfr # QMBS3WB
Zoro # G3745655
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Metal
- Pipe Size (In.) 1/2 in
- Type Pipe
- Height (In.) 3 1/2 in
- Width (In.) 5 in
Product Information
- Brand Zurn
- MFR # QMBS3WB
- Zoro # G3745655
- UPC # 084169677457
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 3 1/2 in |
Width (In.) | 5 in |
Length (In.) | 3 1/4 in |
Tube Size (In.) | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Pipe Size | 1/2 in |
Overall Length | 3 1/4 in |
Details
Material | Galvanized Metal |
Item | Suspension Clamp |
Type | Pipe |
Standards | ASTM F877 F1807 |
Metal Detectable | Yes |
Application | Hot and Cold Water Plumbing, Radiant Heating |
Description
Suspension Clamp, For Pipe Size 1/2 in, For Tube Outside Diameter 1/2 in, Material Metal, Overall Length 3 1/4 in, Application Hot and Cold Water Plumbing, Radiant Heating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- ZORO SELECT 1-1/4" Black Forged Steel Cross Class 3000 (1MMZ6)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- ZURN Plastic Clamp, Single, 3/4 in. Tube Size (QH4)
- ZURN Plastic Clamp, Single, 1 in. Tube Size (QH5)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- Zurn Plumbing Accessories