Shop All Sink Drains
Zurn
Strainer, Chrome, 1-1/2 in. Inlet/Outlet
Mfr # ZSS3000W-SS
Zoro # G3984018
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length - Drains 3 1/2 in
Product Information
- Brand Zurn
- MFR # ZSS3000W-SS
- Zoro # G3984018
- UPC # 670240535435
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 3 1/2 in |
Overall Height | 7 5/8 in |
Overall Diameter | 4 3/8 in |
Description
Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 4 3/8 in, Material Stainless Steel, Finish Chrome, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Round, Includes Zinc Slip Nut, Stopper, Steel Locking Shell, Basket, Zinc Locknut, ADA Compliant No, Overall Height 7 5/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Standards CSA B125.1, CSA B125.2, cUPC, Gauge 20 ga, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Malleable Iron 45 Degree Elbow Class 150 (2WU26)
- RELIANCE WATER HEATERS ANODE ROD ALUMINUM 29""L (100108260)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain (Z8734-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- COFLEX SINK DRAIN KIT UNIVERSAL (DK-105-AH)
- Zurn Sink Drains