Shop All Drain Components
Zurn
Stainless Steel, Square, Top
Mfr # LC-FS06SS
Zoro # G9890397
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Square
- Size 6"
- Fits Brand Zurn
- For Use With For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Product Information
- Brand Zurn
- MFR # LC-FS06SS
- Zoro # G9890397
- UPC # 670240852365
- Country of Origin China
- Category Drain Components
Dimensions
Size | 6" |
Details
Item | Top |
Material of Construction | Stainless Steel |
Type | Square |
Fits Brand | Zurn |
For Use With | For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts |
Description
LC-FS06SS - 6 In. Square Stainless Steel To
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (429251)
- AMERICAN STANDARD WashbrookWashoutTopSpud Urinal Wh (6501.511.020)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- Zurn Drain Components