Shop All Valve Accessories
Zurn
Spud Escutcheon, Brass, 1-1/2
Mfr # P6000-H28
Zoro # G5047902
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- For Use With Toilets
- Finish Polished Chrome
- Material Brass
- Fits Brand Zurn
Product Information
- Brand Zurn
- MFR # P6000-H28
- Zoro # G5047902
- UPC # 670240413627
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Spud Escutcheon |
For Use With | Toilets |
Finish | Polished Chrome |
Material | Brass |
Fits Brand | Zurn |
Color | Silver |
Description
Spud Escutcheon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHN GUEST Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223W-PK10)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- ZURN Repair Kit, 1/4 In., PK4 (RK14-860XL)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- Zurn Valves