Shop All Faucet Repair and Maintenance
Zurn
Spout Base, Brass, Fits Zurn Faucets
Mfr # P6913-XL-1
Zoro # G6075727
Free Shipping & Returns
$477.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Zurn
- Material Brass, Plastic,, Copper
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Zurn
- MFR # P6913-XL-1
- Zoro # G6075727
- UPC # 670240553606
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Zurn |
Material | Brass, Plastic,, Copper |
Finish | Chrome |
Material of Construction | Brass |
Includes | spout body assembly and sensor |
For Use With | Sensor Faucets |
Item | Spout |
For Use With Mfr. Model Number | Z6913-XL |
Description
Spout, Fits Brand Zurn, For Use with Series Z6913-XL, For Use With Mfr. Model Number Z6913-XL, Faucet Spout Shape Mid Arc, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Plug-In Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP221212W-PK10)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- ZURN Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9 (P6900-MV-XL)
- ZURN ReplacementBattery, Plastic, FitsZurnBrand (P6900-GEN-BAT)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- ALLPOINTS Washer Kit, Seat , Flat & Bevel (1061054)
- Zurn Faucet Repair and Maintenance