Shop All Faucet Repair and Maintenance
Zurn
Spout Assembly, Vacuum Breaker
Mfr # G60555
Zoro # G2117482
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Zurn
- Material Cast Brass, Plastic, Zinc
- Finish Chrome
- Material of Construction Cast Brass
Product Information
- Brand Zurn
- MFR # G60555
- Zoro # G2117482
- UPC # 670240418592
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Zurn |
Material | Cast Brass, Plastic, Zinc |
Finish | Chrome |
Material of Construction | Cast Brass |
Includes | O-ring, Plastic Anchor, Spacer Washer, Wall Bracket/Rod Assembly, Wood Screw |
For Use With | Service Sink Faucets |
Connection | Threaded |
For Use With Mfr. Model Number | Z842M2-RC |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z842M2-RC, Faucet Handle Type Dome Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- SLOAN Urinal, Washdown, Sloan, White (1107009)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ZURN Repair Kit, 2-7/8", Brass, Rubber, Plastic (G67889)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZURN Cartidge, 1 Handle, Hot and Cold, 2 15/16" (G66686)
- AMERICAN STANDARD Push Button Actuator (047565-0020A)
- Zurn Faucet Repair and Maintenance