Shop All Sink Repair Parts
Zurn
Sink Liner, Floor
Mfr # Z1901-RL3
Zoro # G5400561
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12-3/8 in L x 12-3/8 in W x 7-11/16 in D
- Supply/Drain Location Floor
- Includes Loose Light-Duty Slotted Grate
- Connection Type Gasket
- Grate Material Stainless Steel
Product Information
- Brand Zurn
- MFR # Z1901-RL3
- Zoro # G5400561
- UPC # 670240819962
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Size | 12-3/8 in L x 12-3/8 in W x 7-11/16 in D |
Overall Length | 12 3/8 in |
Overall Depth | 12 3/4 in |
Pipe Outside Diameter | 3 in |
Overall Width | 12 3/8 in |
Details
Item | Floor Sink Liner |
Supply/Drain Location | Floor |
Includes | Loose Light-Duty Slotted Grate |
Connection Type | Gasket |
Grate Material | Stainless Steel |
Product Type | Floor Sink Liner |
Shape | Square |
ADA Compliant | No |
Ligature Resistant | No |
Includes Strainer | Yes |
Color | Silver |
Grate Color | Silver |
Includes Grate | Yes |
Description
Floor Sink Liner, Shape Square, Pipe Outside Diameter 3 in, Includes Strainer Yes, ADA Compliant No, Includes Grate Yes, Overall Depth 12 3/4 in, Color Silver, Product Type Floor Sink Liner, Includes Loose Light-Duty Slotted Grate, Connection Type Gasket, Ligature Resistant No, Overall Width 12 3/8 in, Overall Length 12 3/8 in, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter Not Applicable, Grate Surface Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NL PEX COUPLNG - F1960 (462-504NL)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- ZURN Sink Liner, Floor (Z1900-RL2)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZURN Sink Liner, Floor (Z1900-RL3)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-CP)
- Zurn Sink Repair Parts