Shop All Sink Repair Parts
Zurn
Sink Liner, Floor
Mfr # Z1900-RL3
Zoro # G5403151
original price:
$829.99
20% off
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12-3/8 in L x 12-3/8 in W x 5-11/16 in D
- Supply/Drain Location Floor
- Includes Loose Light-Duty Slotted Grate
- Connection Type Gasket
- Grate Material Stainless Steel
Product Information
- Brand Zurn
- MFR # Z1900-RL3
- Zoro # G5403151
- UPC # 670240819931
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Size | 12-3/8 in L x 12-3/8 in W x 5-11/16 in D |
Overall Depth | 10 3/4 in |
Pipe Outside Diameter | 3 in |
Overall Width | 12 3/8 in |
Overall Length | 12 3/8 in |
Details
Item | Floor Sink Liner |
Supply/Drain Location | Floor |
Includes | Loose Light-Duty Slotted Grate |
Connection Type | Gasket |
Grate Material | Stainless Steel |
ADA Compliant | No |
Product Type | Floor Sink Liner |
Shape | Square |
Color | Silver |
Grate Surface Type | Slotted |
Grate Color | Silver |
Includes Strainer | Yes |
Includes Grate | Yes |
Ligature Resistant | No |
Description
Floor Sink Liner, Shape Square, Pipe Outside Diameter 3 in, Includes Strainer Yes, ADA Compliant No, Includes Grate Yes, Overall Depth 10 3/4 in, Color Silver, Product Type Floor Sink Liner, Includes Loose Light-Duty Slotted Grate, Connection Type Gasket, Ligature Resistant No, Overall Width 12 3/8 in, Overall Length 12 3/8 in, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter Not Applicable, Grate Surface Type Slotted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling F54A Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306102)
- ZURN 11/4" 2" Model 950XL Complete Repair Kit (RK114-950XLC)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1010050CP)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, White (N2SW17)
- ZURN Sink Liner, Floor (Z1901-RL3)
- ZURN Sink Liner, Floor (Z1910-RL3)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZURN Sink Liner, Floor (Z1900-RL2)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- Zurn Sink Repair Parts