Shop All Showerhead and Tub Accessories
Zurn
Shower Valve Repair Kit
Mfr # RK7000-50
Zoro # G4561742
product price: $53.80
/ea
$53.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cap Gasket, Control Stem,control Piston,cold Washer Retainer, Cold Washer, Control Piston Plunger, Hot Washer, Washer Retaining Screw
- Features Temp-Gard I Shower Valve Series Repair Parts and Accessories Provide Long-Lasting Durability Suitable for Commercial Restroom Showering Applications.
- ADA Compliant Yes
- Finish Brass
- For Use With Shower Faucet Valves
Product Information
- Brand Zurn
- MFR # RK7000-50
- Zoro # G4561742
- UPC # 670240568150
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Size | 3 1/2 in |
Overall Length | 3 1/2 in |
Description
Faucet Valve Stem, Non CEC Compliant, Push In Compression, For Use With Shower Faucet Valves, For Use with Series Temp Gard I, Material of Construction Brass, Plastic, Rubber, Overall Length 3 1/2 in, Zurn, Shower Connection Type 1/2 in Push in Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- CULLIGAN Quick Connect Filter, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (R50-BBSA)
- KOHLER Urinal Outlet, 8" x 6" x 1-1/2" Size (K-18766)
- SIOUX CHIEF PLUG RECESSED ABS 3"" (879-30PK)
- ZURN Shower Valve Repair Kit (RK7000-100)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- ZURN Tub Shower Repl Cart, Plastic and Rubber (RK7300-CART-3P)
- PEERLESS To Trade Tub And Shower Valve Body With Pex Connections (PTR188700-PX)
- Zurn Showerhead and Tub Accessories