Shop All Showerheads and Tub Faucets
Zurn
Shower System, 5-3/8" D, 8-13/16" W, 32" H
Mfr # Z7500-CR-I2-1.25
Zoro # G5480198
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Stem Handle, Side Mount Soap Dish and All Vandal Proof Securing Screws
- Features 18 Gauge Stainless Steel #4 Brushed Finish Shroud, Chrome Plated Brass Shower Head
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish High Gloss
Product Information
- Brand Zurn
- MFR # Z7500-CR-I2-1.25
- Zoro # G5480198
- UPC # 00889934096804
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 32" |
Width | 8-13/16" |
Depth | 5-3/8" |
Manufacturers Warranty Length | 3 yr |
Overall Width | 8 in |
Connection Size | 1/2 in |
Overall Height | 32 in |
Fixed Showerhead Width | 5 1/4 in |
Overall Depth | 5 1/4 in |
Description
Individual Wall Shower Panel, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, CTS, Face Shape Cone, Faucet Handle Type Lever, High Gloss, Fixed Showerhead Flow Rate 1.2 gpm, Fixed Showerhead Width 5 1/4 in, Handheld Showerhead Flow Rate 1.25 gpm, Number of Handles 1, Overall Depth 5 1/4 in, Overall Height 32 in, Overall Width 8 in, Zurn, Z7500 Aqua-Panel Corner Shower Unit Series, Shower Connection Type 1/2 in CTS, Shower Valve Type Pressure Balancing, Showerhead Function Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- JET Afs-1B-Cf, Charcoal Filter For Afs-1000B (708734)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZURN Shower Set Screw, Zinc (7000-11G)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- Zurn Showerheads and Tub Faucets