Shop All Shower Drains
Zurn
Shower Stall Drain, PVC, 2"
Mfr # FD2275-PV2
Zoro # G5411100
product price: $9.80
/ea
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Plastic
- Includes Strainer Yes
- Strainer Material Stainless Steel
- Grate Finish Chrome
- Product Type Shower Drain
Product Information
- Brand Zurn
- MFR # FD2275-PV2
- Zoro # G5411100
- UPC # 670240402669
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Body Height | 2 in |
Overall Diameter | 4 1/4 in |
Pipe Outside Diameter | 2 in |
Body Diameter | 4 1/4 in |
Details
Drain Material | Plastic |
Item | Shower Drain |
Includes Strainer | Yes |
Strainer Material | Stainless Steel |
Grate Finish | Chrome |
Product Type | Shower Drain |
Ligature Resistant | No |
Includes Grate | Yes |
ADA Compliant | No |
Drain Style | Round |
Description
Shower Drain, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 2 in, Strainer Material Stainless Steel, Drain Material Plastic, Ligature Resistant No, Body Height 2 in, Product Type Shower Drain, Drain Style Round, Overall Diameter 4 1/4 in, Body Diameter 4 1/4 in, Grate Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- ZURN Floor Drain, Nickel Bronze, Round (EZ1-PV4)
- ZURN Shower Drain, PVC, Solvent Weld, 2" (FD2270-PV2)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- JONES STEPHENS Offset Shower Stall Drain, PVC, 2" (D41600)
- Zurn Shower Drains