Shop All Shower Heads
Zurn
Shower Head, Brass, Chrome Plated, 1 Hole
Mfr # Z7000-GBH-CP
Zoro # G9895886
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar Clip
- Features ADA Compliant Height Adjustment Lever
- Material Plastic
- Number of Holes 1
- ADA Compliant Yes
Product Information
- Brand Zurn
- MFR # Z7000-GBH-CP
- Zoro # G9895886
- UPC # 889934069792
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1 1/2 in |
Size | 1 1/8 in |
Details
Includes | Grab Bar Clip |
Item | Grab Bar Holder |
Features | ADA Compliant Height Adjustment Lever |
Material | Plastic |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Chrome |
For Use With | Handheld Showers |
Material of Construction | Brass |
Ligature Resistant | No |
Includes Cartridge | No |
Includes Handle | No |
Includes Plaster Guard | No |
Includes Trim Plate | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
CEC Compliant | CEC Compliant |
Includes Stem | No |
Description
Handheld Shower Mount, CEC Compliant, Connection Size 1 1/2 in, Finish Chrome, For Use With Handheld Showers, For Use with Series Z7300 Series Handheld Showers, Brass, Zurn, 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts (172657)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- COMPONENT HARDWARE Faucet, Pantry Rigid (KL64-9002-RE1)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 40 (0830046405)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- Zurn Bathtub Faucets & Accessories