Shop All Shower Drains
Zurn
Shower Drain, Linear, Stnlss Steel, 36in L
Mfr # ZS880-36
Zoro # G6966741
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Drain Material Stainless Steel
- Grid Material 304 Stainless Steel
- Color - Drains Silver
Product Information
- Brand Zurn
- MFR # ZS880-36
- Zoro # G6966741
- UPC # 670240784635
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 36 in |
Pipe Dia. (In.) | 2 |
Length (In.) | 36 |
Overall Height | 3 5/8 in |
Overall Width | 5 1/4 in |
Pipe Outside Diameter | 2 in |
Body Diameter | 2 in |
Body Height | 2 3/4 in |
Overall Length | 36 in |
Description
Shower Drain, Gasket Material Not Applicable, Flange Diameter Not Applicable, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Adjustable Leveling Frame with Built in Tiles Edge, Connection Type No Hub, Ligature Resistant No, Body Height 2 3/4 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver, Overall Width 5 1/4 in, Overall Length 36 in, Overall Diameter Not Applicable, Body Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50)
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- ZURN Zurn 5" x 5" Square Floor Drain W/Screws, Brass (PB400-5S-GRID-W/SCR)
- ZURN Shower Drain, PVC, Solvent Weld, 2" (FD2270-PV2)
- ZURN Floor Drain, Nickel Bronze, Round (EZ1-PV4)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- Zurn Shower Drains