Shop All Showerhead and Tub Accessories
Zurn
Shower Cap Replacement Kit, Finish Chrome
Mfr # RK7000-200
Zoro # G4053631
original price:
$46.09
15% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Brass
- For Use With Temp Gard Shower Valves
- Handle Type None
Product Information
- Brand Zurn
- MFR # RK7000-200
- Zoro # G4053631
- UPC # 670240568136
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Description
Cap Replacement Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Temp Gard Shower Valves, For Use with Series Z7300-SS-MT Valves, Material of Construction Brass, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Zurn, Reversible No, Shower Valve Type Pressure Balancing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1" ID x 1.30" OD x 200' (PVCBH1-1.3A2NA)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size (437249)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- ZURN Shower Valve Seat Replacement Kit (RK7000-18TOOLS)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Valve Repair Kit (RK7000-100)
- MOEN MPact w/Posi-Temp Crimp Ring Pex Inlets/Cc Outlets Conn PresBal (62360)
- Zurn Showerhead and Tub Accessories