Shop All Faucet Repair and Maintenance
Zurn
Shank Filter, 2-1/8", Stainless Steel
Mfr # G68020
Zoro # G5380833
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Material Stainless Steel Screen
- Finish Chrome
- Material of Construction Stainless Steel
Product Information
- Brand Zurn
- MFR # G68020
- Zoro # G5380833
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 1/8 in |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Material | Stainless Steel Screen |
Finish | Chrome |
Material of Construction | Stainless Steel |
For Use With | Zurn Faucets |
Item | Shank Filter |
For Use With Mfr. Model Number | 1-099XKJKABNF |
Description
Shank Filter, Fits Brand Zurn, Finish Chrome, For Use With Mfr. Model Number 1-099XKJKABNF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve Backflow Test Kit 5 (TG-5)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X3)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540U)
- VALTERRA BATHROOM FAUCET, 4IN, TALL, SINGLE LEVER, CERAMIC DISC, BRUSHED NICKEL (PF232421)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZURN Repair Kit, 2-7/8", Brass, Rubber, Plastic (G67889)
- ZURN Mixing Tee, Brass, Fits Most Faucets (P6900-MT-1-XL)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ZURN Faucet Set Screw (63234001)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- Zurn Faucet Repair and Maintenance