Shop All Touchless Bathroom Faucets
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6950-XL-IM-S-CP4-F
Zoro # G5355432
product price: $698.62
/ea
Free Shipping & Returns
$698.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 4-3/8"
Product Information
- Brand Zurn
- MFR # Z6950-XL-IM-S-CP4-F
- Zoro # G5355432
- UPC # 889934000153
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 4-3/8" |
Spout Length | 6 1/2 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 5 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 2" (1056-52)
- BECK 1/8" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720046)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6913-XL-HYD)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- SLOAN Sloan SF-2400-4-BDM Sink Faucet (3362133)
- Zurn Bathroom Sink Faucets & Accessories