Shop All Bathroom Sink Faucets
Zurn
Sensor Faucet
Mfr # Z6915-XL-MV-SH
Zoro # G8864360
product price: $714.82
/ea
Free Shipping & Returns
$714.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Voltage 6V DC
- Standards ADA Compliant, Lead Free, Low-Lead Compliant
- Drain Style Drain Not Included
- Water Inlet Connection Size 1/2 in
Product Information
- Brand Zurn
- MFR # Z6915-XL-MV-SH
- Zoro # G8864360
- UPC # 889934082517
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 3/4 in |
Spout Height | 5 5/16 in |
Description
Item Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- STERLING Deluxe Framed Sliding Shower Door 39"–44" W X 65-1/2" H (5960-44S)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- ZURN Concealed Auqua Motorized Flush Valve W/11L (ZEMS6152AV-HET-11L)
- ZURN 4" Mount, Battery Powered Sensor Faucet, Chrome plated (Z6915-XL-CWB)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Polished Chrome (74013-4-CP)
- Zurn Bathroom Sink Faucets & Accessories