Shop All Bathroom Sink Faucets
Zurn
Sensor Faucet
Mfr # Z6913-XL-MV
Zoro # G8864184
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Voltage 6V DC
- Ligature Resistant No
- Standards ADA Compliant, Lead Free, Low-Lead Compliant
- Faucet Body Material Cast Brass
Product Information
- Brand Zurn
- MFR # Z6913-XL-MV
- Zoro # G8864184
- UPC # 670240930407
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6 5/16 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 7 5/16 in |
Description
Item Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN VALVE P240S UNION 1-1/4IN PVC SOLVENT (P240S 1-1/4")
- ELESA Round tube expander connectors, RTE.22x1.5-M6 (RTE)
- BIO BIDET SLIMGLOW bidet attachment w/ nightlight (SLIMGLOW)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- ZURN Lever Handle 1-7/8" Mount, Bathroom Faucet, Polished chrome (Z82701-XL)
- ZURN Sensor Faucet (Z6915-XL-MV-SH)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- Zurn Bathroom Sink Faucets & Accessories