Shop All Touchless Bathroom Faucets
This Product is Discontinued
Zurn
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # Z6955-XL-S-F-LL
Zoro # G3107128
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Height 5-1/8"
Product Information
- Brand Zurn
- MFR # Z6955-XL-S-F-LL
- Zoro # G3107128
- UPC # 889934000269
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 5-1/8" |
Overall Height | 5-1/8" |
Spout Length | 6 3/4 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 5 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.