Shop All Shower Heads
Zurn
Self Cleaning, Shower Head, Chrome
Mfr # Z7000-S9
Zoro # G3683102
product price: $29.93
/ea
$29.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.5 gpm
- Width 2-5/8"
- Height 2-5/8"
- ADA Compliant Yes
Product Information
- Brand Zurn
- MFR # Z7000-S9
- Zoro # G3683102
- UPC # 670240651883
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Height | 2-5/8" |
Face Dia. | 2-5/8" |
Depth | 4-3/8" |
Manufacturers Warranty Length | 3 yr |
Fixed Showerhead Width | 1 1/2 in |
Handheld Showerhead Width | 2 5/8 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 4 3/8 in, Fixed Showerhead Width 1 1/2 in, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Water Saver Z7000-S9, 1/2 in FNPT, Showerhead Function Dual, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 39" Condensing Vent Extension Piece, 3x5 Concentric (224080PP)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- SPEAKMAN Kubos VS-5001-BN-E15 Exhilaration Hand Held Shower Head (VS-5001-BN-E15)
- Zurn Bathtub Faucets & Accessories