Shop All Valve Accessories
Zurn
Seal Ring Repair Kit, 1/4", 3/5", 1/2"
Mfr # RK14-975XL
Zoro # G6220137
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-975XL, 34-975XL
- Size 1/2 in, 1/4 in, 3/8 in
- Includes Poppets, Seat, Spring
- Body Material Rubber, Steel
- Temp. Range 33 Degrees to 180 Degrees F
Product Information
- Brand Zurn
- MFR # RK14-975XL
- Zoro # G6220137
- UPC # 612052090658
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/2 in, 1/4 in, 3/8 in |
Details
Item | Valve Repair Kit |
For Use With | 1-975XL, 34-975XL |
Includes | Poppets, Seat, Spring |
Body Material | Rubber, Steel |
Temp. Range | 33 Degrees to 180 Degrees F |
Material | Rubber, Steel |
Compatible with Manufacturer Model Number | 975XL, 975XL2 |
Operating Temperature - Minimum | 33 Degrees F |
Product Type | Valve Repair Kit |
Operating Temperature - Maximum | 180 Degrees F |
Valve Type | Relief Valves |
Compatible with Series | 12-975XL2, 14-975XL2, 38-975XL2 |
For Use with Mfr. Model Number | 975XL, 975XL2 |
For Use With Mfr. Model Number | 975XL, 975XL2 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Poppets, Seat, Spring, Compatible with Series 12-975XL2, 14-975XL2, 38-975XL2, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 975XL, 975XL2, Compatible with Grainger Part Number 38ZL90, 45K850, 45K851, Valve Type Relief Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZURN Repair Kit, 1/8 In. (RK18-860XL)
- ZURN Complete Relief Valve Repair Kit (RK212-975)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- LEGEND VALVE 1/2" & 3/4" STEM EXT KIT-2000 (101-993)
- Zurn Valve Accessories