Shop All Valve Accessories
Zurn
Screw, 1-1/2 in. Size, SS
Mfr # PH6000-HY35
Zoro # G3984961
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- For Use With ZH6003AV, ZH6611AV-MBP
- Body Material Stainless steel
- Temp. Range 33 Degrees to 100 Degrees F
- Compatible with Series Aquaflush, AquaVantage, ZH
Product Information
- Brand Zurn
- MFR # PH6000-HY35
- Zoro # G3984961
- UPC # 670240414792
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Screw |
For Use With | ZH6003AV, ZH6611AV-MBP |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 100 Degrees F |
Compatible with Series | Aquaflush, AquaVantage, ZH |
Operating Temperature - Maximum | 100 Degrees F |
Operating Temperature - Minimum | 33 Degrees F |
Product Type | Screw |
Material | Stainless Steel |
Description
Screw, Product Type Screw, Material Stainless Steel, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit, Handle (B50A)
- AMERICAN STANDARD Vacuum Breaker Repair Kit (066501-0020A)
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- ROHL 4 5-Function Showerhead (1080/8TCB)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- Zurn Valves