Shop All Toilet Repair Parts
Zurn
Ring Pipe Support, For Toilets, Urinals
Mfr # P6000-YJ8
Zoro # G5372357
product price: $85.27
/ea
Free Shipping & Returns
$85.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Split Ring Pipe Support Assembly
- Size 8"
- Material of Construction Brass
Product Information
- Brand Zurn
- MFR # P6000-YJ8
- Zoro # G5372357
- UPC # 670240413061
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 8" |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Split Ring Pipe Support Assembly |
Material of Construction | Brass |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Grainger Item Number 25CH52, 25CH49, 25CH57, Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET |
Includes | Screws, Ring Clamp, Arm, Escutcheon |
For Use With Mfr. Model Number | Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET |
Item | Split Ring Pipe Support |
Sub-Category | Repair Parts |
Description
Split Ring Pipe Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836)
- KISSLER Stopper, For American Standard (58-1114)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECA-WS)
- ZURN Carrier, Cast Iron, 3 (Z1203-NR3)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- KISSLER Actuator, Fits American Standard (47107-07)
- Zurn Toilet Repair Parts