Shop All Washers & Washer Kits
Zurn
Rigid Space Washer
Mfr # 59436001
Zoro # G5058995
original price:
$0.65
23% off
new price: $0.50
/ea
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Zurn
- Material Plastic
- Material of Construction Plastic
- Standards NSF 61
Product Information
- Brand Zurn
- MFR # 59436001
- Zoro # G5058995
- UPC # 670240437449
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Zurn |
Material | Plastic |
Material of Construction | Plastic |
Standards | NSF 61 |
For Use With | Double Laboratory Faucet |
For Use With Mfr. Model Number | Z6913-XL, Z6915-XL, Z6920-XL |
Item | Rigid Space Washer |
Description
Rigid Space Washer, For Use With Mfr. Model Number Z6913-XL, Z6915-XL, Z6920-XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4 X 1/8 BLACK REDUCING COUPL (350-520C)
- FLUIDMASTER Tank To Bowl Kit (6102)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ1)
- ZURN Cold Water Washer, Rubber (7000-12)
- ZURN Index Washer, PK3, G60548 (G60548)
- ZURN Cap Nuts and Washers, For 1WXD4, 1WXD5 PK4 (P1203-FINISHTRIM)
- ZURN Hot Water Washer (7000-12A)
- ZURN Split Washers (59666001)
- PROPLUS 0.50 Dia Teflon Flat Washer 00 (558539)
- PROTECTIONPRO PP25516 Slip Joint Washer 1.25 In. (PR108503)
- Zurn Washers & Washer Kits