Shop All Plumbing Parts
Zurn
Retrofit Kit, 1" Inlet
Mfr # RFK34-70DU-20XL
Zoro # G708391223
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Zurn
- For Use With Water Pressure Reducing Valve with Integral Strainer
- Inlet (In.) 1 in
- For Use With Mfr. Model Number 20XL
Product Information
- Brand Zurn
- MFR # RFK34-70DU-20XL
- Zoro # G708391223
- UPC # 612052306902
- Country of Origin China
- Category Plumbing Parts
Details
Item | Retrofit Kit |
Type | Replacement |
Fits Brand | Zurn |
For Use With | Water Pressure Reducing Valve with Integral Strainer |
Inlet (In.) | 1 in |
For Use With Mfr. Model Number | 20XL |
Replaces | 70 (Double Union); 70XL (Double Union) |
Description
Retrofit Kit, Fits Brand Zurn, For Use With Mfr. Model Number 20XL, Replacement, Inlet (In.) 1 in, Replaces 70 (Double Union); 70XL (Double Union), For Use With Water Pressure Reducing Valve with Integral Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20063LF)
- CHICAGO FAUCET Inlet Shank, Brass (748-002KJKABRBF)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- ZURN ZEMS6000AV-HET-IS-MOB - Exposed, Hardwired, Sensor Diaphragm, Flush Valve (ZEMS6000AV-HET.0002)
- ZURN Air Gap Fitting, 1 1/4 in; 2 in, NPT (AG-5)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- Zurn Plumbing Parts & Accessories