Shop All Ball Valves
Zurn
Resilient Seated Ball Type Test Cock 14-
Mfr # 14-860XL
Zoro # G7737631
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6
- Features Operable with a screwdriver slot for easy repairs and maintenance
- Width 5.3
- Height 5.6
Product Information
- Brand Zurn
- MFR # 14-860XL
- Zoro # G7737631
- UPC # 612052077697
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 2.6 |
Width | 5.3 |
Height | 5.6 |
Details
Features | Operable with a screwdriver slot for easy repairs and maintenance |
Item | Resilient Seated Ball Type Test Cock 14- |
Description
Resilient Seated Ball Type Test Cock 14-
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- FISHER MFG Fisher, 16" Swing Spout, Stainless Steel (54445)
- LEGEND VALVE 1" T-1002 BALL VALVE (101-065)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- LEGEND VALVE 1" T-725 C.S. BALL VALVE (113-215)
- Zurn Valves