Shop All Crimping Tool Dies
Zurn
Replacement Head, Steel, Size 2
Mfr # QCRLD8
Zoro # G004859984
original price:
$36.39
18% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Size 2 in
- Connection PEX
Product Information
- Brand Zurn
- MFR # QCRLD8
- Zoro # G004859984
- UPC # 084169018700
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Size | 2 in |
Details
Item | Replacement Head |
Material | Steel |
For Use With | Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Features | Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Connection | PEX |
Crimping Capacity | 2 in |
Crimper Style | Replacement Head |
Compatible with Manufacturer Model Number | QCRTLDM |
Body Material | Steel |
Compatible Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Model Number [NEW] | QCRTLDM |
Compatible Manufacturer Model Number | QCRTLDM |
For Use with Mfr. Model Number | QCRTLDM |
For Use With Mfr. Model Number | QCRTLDM |
Description
Replacement Head, Crimper Style Replacement Head, Crimping Capacity 2 in, Body Material Steel, Compatible with Grainger Part Number 10A622, Compatible with Manufacturer Model Number QCRTLDM, Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR PURGE (540054901)
- RIDGID Tape, 62540 1/2 X 1/16 X 75Ft (E-2726)
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- DENT FIX EQUIPMENT DIE SET PUNCH PIN F/DF516 HOLE PUNCH (DF516DS)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- IDEAL Crimper and Connector Kit (33-700)
- WESTWARD Replacement Die, For RJ-11, 1-11/32 In (13H889)
- Zurn Crimping Tools