Shop All Crimping Tool Dies
Zurn
Replacement Head, Steel, Size 1 1/2
Mfr # QCRLD7
Zoro # G104860071
original price:
$34.35
5% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Crimping Capacity 1 1/2 in
- Size 1 1/2 in
Product Information
- Brand Zurn
- MFR # QCRLD7
- Zoro # G104860071
- UPC # 084169018694
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Size | 1 1/2 in |
Jaw Width | 6 1/8 in |
Details
Item | Replacement Head |
Material | Steel |
For Use With | Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Features | Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Crimping Capacity | 1 1/2 in |
Connection | PEX |
Compatible with Manufacturer Model Number | QCRTLDM |
Crimper Style | Crimper Ring Tool Replacement Head |
Body Material | Steel |
Compatible Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Model Number [NEW] | QCRTLDM |
Compatible Manufacturer Model Number | QCRTLDM |
For Use with Mfr. Model Number | QCRTLDM |
For Use With Mfr. Model Number | QCRTLDM |
Description
Replacement Head, Crimper Style Crimper Ring Tool Replacement Head, Crimping Capacity 1 1/2 in, Body Material Steel, Compatible with Grainger Part Number 10A622, Compatible with Manufacturer Model Number QCRTLDM, Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- DRILL AMERICA 1/2" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1/2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- SIOUX TOOLS Pneumatic Router, Bare Tool ToolKit, 12 Chuck, 20000 RPM, 112 hp, 38 CFM, 90 PSI Air, 14 NPT (1981F)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- BURNDY Type W Crimping Die, 2 AWG (W239)
- GREENLEE Die-2-1/2 Ips 074Mm (1430AV)
- DENT FIX EQUIPMENT DIE SET PUNCH PIN F/DF516 HOLE PUNCH (DF516DS)
- AEROQUIP Hydraulic Hose Crimping Machine (ET1187-001)
- Zurn Crimping Tool Dies