Shop All Plumbing Parts
Zurn
Repair Kit, Reduce Valve, 1-1/4 In
Mfr # RK114-500XL
Zoro # G5084283
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Type 500 Series Water Pressure Reducing Valve
- Fits Brand Zurn
- Material of Construction Rubber, Stainless Steel, Iron, Chrome, Brass
- For Use With Mfr. No. RK 114-500XL, RK 114-500XLYSBR
Product Information
- Brand Zurn
- MFR # RK114-500XL
- Zoro # G5084283
- UPC # 612052076133
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4" |
Details
Type | 500 Series Water Pressure Reducing Valve |
Fits Brand | Zurn |
Material of Construction | Rubber, Stainless Steel, Iron, Chrome, Brass |
For Use With | Mfr. No. RK 114-500XL, RK 114-500XLYSBR |
For Use With Mfr. Model Number | 114-500XL |
Compliance | Product Contains A Weighted Average Lead Content Less Than 0.25% For Wetted Surfaces. |
Includes | Cap Washer, Seat Washer, Stainless Steel Washer, Union Gasket, O-Rings, Stems, Diaphragms, Diaphragm Disc, Bolts and Nuts, Springs, Spring Disc, and Friction Ring. |
Item | Repair Kit |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K829, For Use With Mfr. Model Number 114-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 1 1/4 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 114-500XL, RK 114-500XLYSBR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- ZORO SELECT Red Brass Flange, FNPT, 1" Pipe Size (4TJJ9)
- HARVEY Wax Ring Toilet Thick (001115-24)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 4 in, Socket (222486)
- ZURN Z1341XL-P12 - 1/2" FPT Wall Faucet (Z1341XL-P12)
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- ZURN Dual Flush Handle Assembly w/BioCare (P6000-M-ADA-BG-DF)
- ZURN STOP ASSY, FOR Z84300 (G67807)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- LESSO AMERICA Lesso P-Trap with Union Joint, 1-1/2 in, Hub x Hub, ABS, Black (LN708P-015)
- Zurn Plumbing Parts & Accessories