Shop All Repair Kits
Zurn
Repair Kit, For 2VEJ4
Mfr # PERK6000-MRK
Zoro # G1402231
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retainer
- Fits Brand Zurn
- Material of Construction Plastic and Rubber
- Material Brass, Plastic, Stainless Steel
- For Use With Mfr. No. ZERK-CPM
Product Information
- Brand Zurn
- MFR # PERK6000-MRK
- Zoro # G1402231
- UPC # 670240620438
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Type | Retainer |
Fits Brand | Zurn |
Material of Construction | Plastic and Rubber |
Material | Brass, Plastic, Stainless Steel |
For Use With | Mfr. No. ZERK-CPM |
Includes | Retainer, Seal Washer, Cup Seal, Cup Seal Retaining Clip, Handle Gasket, and Stem Seal |
For Use With Mfr. Model Number | ZERK-CCP, ZERK-CP, ZERK-CPM |
Item | Plunger Repair Kit |
Description
Gasket Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 80 (90420)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3532LF-RBMPU)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ZURN Repair Kit, 8"-12", 350/350A, 450,375/475 (RK8-350)
- ZURN RP Repair Kit (RK1-375)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- SLOAN Handle Repair Kit, Triple Seal (B51A)
- Zurn Plumbing Parts & Accessories