Shop All Valve Accessories
Zurn
Repair Kit, 1 In.
Mfr # RK1-70XL
Zoro # G6225511
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- For Use With 70XL1, 70XL 34
- Body Material Rubber, Steel
- Temp. Range 33 Degrees to 140 Degrees F
- Includes Cartridge, Diaphragm, Diaphragm Disc and Bolt, Friction Ring, Lubricant, Spring, Spring Disc, Union Gasket
Product Information
- Brand Zurn
- MFR # RK1-70XL
- Zoro # G6225511
- UPC # 612052074535
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1 in |
Details
Item | Valve Repair Kit |
For Use With | 70XL1, 70XL 34 |
Body Material | Rubber, Steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Includes | Cartridge, Diaphragm, Diaphragm Disc and Bolt, Friction Ring, Lubricant, Spring, Spring Disc, Union Gasket |
Product Type | Valve Repair Kit |
Operating Temperature - Minimum | 33 Degrees F |
Compatible with Series | 1-70XL |
Operating Temperature - Maximum | 140 Degrees F |
Valve Type | Pressure Reducing Valves |
Compatible with Manufacturer Model Number | 70, 70DU, 70XL |
Material | Rubber, Steel |
For Use with Mfr. Model Number | 70, 70DU, 70XL |
For Use With Mfr. Model Number | 70, 70DU, 70XL |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Cartridge, Diaphragm, Diaphragm Disc and Bolt, Friction Ring, Lubricant, Spring, Spring Disc, Union Gasket, Compatible with Series 1-70XL, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 70, 70DU, 70XL, Compatible with Grainger Part Number 453U58, Valve Type Pressure Reducing Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- MOEN 25 Extension Cable (920-003)
- ZORO SELECT 1" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-378)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- APOLLO VALVES Stem Extension, For 94ALF-105-01A, 1 In. (78217401)
- Zurn Valve Accessories