Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 112-375
Zoro # G1747392
product price: $912.02
/ea
Free Shipping & Returns
$912.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze, Copper Alloy Sand Castings
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 3/4 in
- Pipe Size 1-1/2"
- Connection FNPT
Product Information
- Brand Zurn
- MFR # 112-375
- Zoro # G1747392
- UPC # 612052071626
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 3/4 in |
Pipe Size | 1-1/2" |
Size | 1 1/2 in |
Length | 15 1/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast Bronze, Copper Alloy Sand Castings |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | FNPT |
Series | Wilkins 375 |
Standards | ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Compliance | C-UL, CSA, FM, IAPMO, UL |
Material of Construction | Bronze Valve Body And Shut Off Valves, Composite Housing And Check Modules |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375, Size 1 1/2 in, Connection FNPT X FNPT, Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 3/4 in, Length 15 1/4 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance C-UL, CSA, FM, IAPMO, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN W/Ft Lead Free 1-1/2" 375Xl (112-375XLFT)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- Zurn Valves