Shop All Drain Components
Zurn
RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet
Mfr # RD2130-NH4-CI
Zoro # G7725586
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Size 19"W x 9-3/8"H
- For Use With To Protect the Roof From Overflow Conditions
- Connection No Hub
- Pipe Dia In. Outlet: 4"
Product Information
- Brand Zurn
- MFR # RD2130-NH4-CI
- Zoro # G7725586
- UPC # 670240482913
- Country of Origin China
- Category Drain Components
Dimensions
Size | 19"W x 9-3/8"H |
Details
Item | Roof Drain and Overflow |
Material of Construction | Cast Iron |
For Use With | To Protect the Roof From Overflow Conditions |
Connection | No Hub |
Pipe Dia In. | Outlet: 4" |
Description
Rd2130-Nh4-Ci - Combination Roof Drain A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- ZURN FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth (FD2375-NH2-H)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- ZURN FD2375-NH3-F - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-F)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 3" Flange, 2-7/8" L, Brass (BKDR-33BR)
- Zurn Drain Components