Shop All Drain Components
Zurn
RD2130-NH2-CI - Combination Roof Drain and Overflow with 2" No-Hub Outlet
Mfr # RD2130-NH2-CI
Zoro # G7725306
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With To Protect the Roof From Overflow Conditions
- Connection No Hub
- Size 19"W x 9-3/8"H
- Pipe Dia In. Outlet: 2"
Product Information
- Brand Zurn
- MFR # RD2130-NH2-CI
- Zoro # G7725306
- UPC # 670240482890
- Country of Origin China
- Category Drain Components
Dimensions
Size | 19"W x 9-3/8"H |
Details
Item | Roof Drain and Overflow |
Material of Construction | Cast Iron |
For Use With | To Protect the Roof From Overflow Conditions |
Connection | No Hub |
Pipe Dia In. | Outlet: 2" |
Description
Rd2130-Nh2-Ci - Combination Roof Drain A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- SHARKBITE SharkBite 4809158 Push to Connect 0.25 x 0.25 in. Dia. Straight Valve (4809158)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV3-R6)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- DANCO Touch Toe Bath Waste - Plastic (51930)
- Zurn Drain Components