Shop All Drain Components
Zurn
PVC, Strainer: Square, Floor Cleanout
Mfr # EZC-PV2-ST
Zoro # G8489837
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Square
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Size Cover: 5"
- Grid Material Strainer: Nickel Bronze
Product Information
- Brand Zurn
- MFR # EZC-PV2-ST
- Zoro # G8489837
- UPC # 889934129946
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Square |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Grid Material | Strainer: Nickel Bronze |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZC PVC Cleanout w/5 In. Square Nckl Brnz C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Welded SS Slip-On Flange (4381002300)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr (B112L-P)
- RHEEM Am39922-1 Burner Assembly Kit - (AM39922-1)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS4)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3)
- ZURN FD1-NH3-SS - FD1 Finished Area Floor Dra (FD1-NH3-SS)
- ZURN FD2375-NH3-F - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-F)
- LARSEN SUPPLY CO 03-3103 1.25 x 6 in. Threaded Lavatory Drain Tailpiece (661845)
- Zurn Drain Components