Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Drain
Mfr # FD2360-PVC-P
Zoro # G9890029
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- For Use With Fits Over 3" and Inside 4" Schedule 40 DWV Pipe
- Overall Diameter 12-3/8"
- Connection Solvent Weld, Trap Primer
Product Information
- Brand Zurn
- MFR # FD2360-PVC-P
- Zoro # G9890029
- UPC # 670240797727
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 12-3/8" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Round |
For Use With | Fits Over 3" and Inside 4" Schedule 40 DWV Pipe |
Connection | Solvent Weld, Trap Primer |
Grid Material | Cast Iron |
Pipe Dia In. | Outlet: 3"x 4" |
Description
FD2360-PVC-P - Large Capacity Floor Drai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Disposal Power Cord Kit (1024)
- BRADY FOOT VALVE 1"" PLSTC (SFV100IND)
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P131LF)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- ZURN Trench Gasket, EPDM Rubber (63253001)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- Zurn Drain Components