Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Drain
Mfr # EZ-PV2-R6
Zoro # G9889103
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Connection Solvent Weld
- Grid Material Strainer: Nickel Bronze
Product Information
- Brand Zurn
- MFR # EZ-PV2-R6
- Zoro # G9889103
- UPC # 889934128147
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Round |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Connection | Solvent Weld |
Grid Material | Strainer: Nickel Bronze |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZ PVC Slab on Grade Drain w/6 In. Nickel B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610740 Element - 5500W Co U N (SP610740)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-731)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- ZURN PVC, Strainer: Round, Floor Drain (FD2360-PVC-P)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- LISLE OIL LIFT DRAIN TRANS 8 gallon (LI11102)
- Zurn Drain Components