Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Cleanout
Mfr # EZC-PV3-R6
Zoro # G8489749
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- Connection Solvent Weld
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Size Cover: 6"
Product Information
- Brand Zurn
- MFR # EZC-PV3-R6
- Zoro # G8489749
- UPC # 889934127942
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Round |
Connection | Solvent Weld |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Grid Material | Strainer: Nickel Bronze |
Pipe Dia In. | Outlet: 3"x 4" |
Description
EZC PVC Cleanout w/6 In. Round Nckl Brnz Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- ZURN Wall Clean Out Plates - CPL Series (Primer Coated) (6-CPLPC)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- JACKSON Twist Handle Assy (45102002600)
- Zurn Drain Components