Shop All Bell Traps and Drains
Zurn
PVC, Stainless Steel Mop Basin
Mfr # Z1996-24
Zoro # G5413149
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Basin
- Grid Material Stainless Steel
- Height (In.) 10"
- Length (In.) 24"
Product Information
- Brand Zurn
- MFR # Z1996-24
- Zoro # G5413149
- UPC # 670240542716
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 10" |
Length (In.) | 24" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Basin |
Grid Material | Stainless Steel |
Item | Mop Basin |
Description
Mop Basin,PVC,Drain Assembly,24x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Controller Unit C For Efvmc 3V (THP3196)
- CONTROLAIR 14In 250Psi 030Psi Npt Pneumatic Regulator (300-BA)
- AMERICAN STANDARD Cadet Pro Elongated Toilet 10 Inch Rough, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CB.004.020)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3)
- ZURN 2" Pipe Dia. Brass, Cast Iron Shower Drain, Color/Finish: Polished (FD2254-PO2-BS4)
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain (D40140)
- Zurn Bell Traps and Drains