Shop All Pressure Reducing Valves
Zurn
Prv Hi Lo Rng Lead Free 2" 600Xl
Mfr # 2-600XLHLR
Zoro # G8667049
product price: $1,574.57
/ea
Free Shipping & Returns
$1,574.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.9
- Application Residential;Commercial;PotableWater
- Material Stainless steel strainer screen features single-cap removal
- Height 10.9
- Width 6.5
Product Information
- Brand Zurn
- MFR # 2-600XLHLR
- Zoro # G8667049
- UPC # 612052096971
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Length | 10.9 |
Height | 10.9 |
Width | 6.5 |
Details
Application | Residential;Commercial;PotableWater |
Material | Stainless steel strainer screen features single-cap removal |
Item | Prv Hi Lo Rng Lead Free 2" 600Xl |
Description
Prv Hi Lo Rng Lead Free 2 In. 600Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- ZURN Valve, 3/4" Pipe Size, Bronze, 6"L, Standard (34-70XLDUC)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN 1-1/2" 375XL W /SXL STRAINER LEAD FREE (112-375XLS)
- APOLLO VALVES Water Pressure Reducing Valve, 2-1/2 In. (36HLF20901)
- Zurn Pressure Reducing Valves