Shop All Relief Valves
Zurn
Pressure Relief Valve
Mfr # P1000AXL-150C
Zoro # G8668595
product price: $39.60
/ea
$39.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Application Residential;Commercial
- Length 3.438
- Width 2
Product Information
- Brand Zurn
- MFR # P1000AXL-150C
- Zoro # G8668595
- UPC # 612052231754
- Country of Origin United States
- Category Relief Valves
Dimensions
Height | 1.5 |
Length | 3.438 |
Width | 2 |
Details
Item | Pressure Relief Valve |
Application | Residential;Commercial |
Description
Pressure Relief Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Drain 2In Abs Snap-In (43560)
- PARKER Union Tee, Brass, Silver (164PLP-3)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/2" Pipe Size (6AYX5)
- TRUESEAL Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- Zurn Relief Valves