Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 212-500XL3Y
Zoro # G103658686
Free Shipping & Returns
$3,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Connection Type FNPT x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Material Lead Free Bronze, Stainless Steel
Product Information
- Brand Zurn
- MFR # 212-500XL3Y
- Zoro # G103658686
- UPC # 612052318110
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 1/2 in |
Height | 12 7/8 in |
Length | 19 3/8 in |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Material | Lead Free Bronze, Stainless Steel |
Preset Pressure Settings | 50 psi |
Item | Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Includes | Strainer |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | Pressure Reducing Valve |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer Yes, Material Lead Free Bronze, Stainless Steel, Pipe Size 2 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 12 7/8 in, Length 19 3/8 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372, Includes Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- AMERICAN STANDARD Diverter Tub Spout, Brushed Nickel, Wall (8888.055.295)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZURN Auto Control Valve, 3 in. Pipe, Threaded (3-ZW209TH)
- ZURN Auto Control Valve, 10 in. Pipe, Flanged (10-ZW209)
- ZURN Manual 2-Way Ball Valve, NPT, Bronze (2-850XL)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XL)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- Zurn Pressure Reducing Valves