Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, 12-NR3XLDULU
Mfr # 12-NR3XLDULU
Zoro # G7737841
Free Shipping & Returns
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Length 5.5
- Width 2.8
- Application Residential;Commercial;PotableWater
- Features Short lay length and compact design installs in tight spaces
Product Information
- Brand Zurn
- MFR # 12-NR3XLDULU
- Zoro # G7737841
- UPC # 612052075785
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Item | Pressure Reducing Valve,12-NR3XLDULU |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Material | Quality integral stainless steel strainer screen holds up over time |
Description
Pressure Reducing Valve,12-NR3XLDULU
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC3.0)
- APOLLO Valve Stainless Steel Ball Valve, Size: 1/2in. , Handle: Lock Plate, NPT, Threaded two-piece design (76-103-19A)
- SWIFT GREEN FILTERS SGF-8720S Replacement for 3M CFS8720-S by Swift Green Filters (SGF-8720S)
- ZURN 1" 20XL Pressure Reducing Valve (1-20XL)
- ZURN Pressure Reducing Valve (1-500XL3)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- ZURN Prv Hi Lo Rng Lead Free 2" 600Xl (2-600XLHLR)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF40801)
- Zurn Valves