Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 112-500XL3
Zoro # G803658771
product price: $1,335.00
/ea
Free Shipping & Returns
$1,335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type FNPT Union x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Compliance ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Product Information
- Brand Zurn
- MFR # 112-500XL3
- Zoro # G803658771
- UPC # 612052317946
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 7 1/16 in |
Height | 9 1/4 in |
Details
Connection Type | FNPT Union x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Item | Pressure Reducing Valve |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Strainer | No |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze, Stainless Steel |
Valve Type | Pressure Reducing Valve |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9 1/4 in, Length 7 1/16 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- PRIMO WATER 3-5 gal White Water Dispenser Plastic (601130)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/8" Pipe Size (82200N-02)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- ZURN Pressure Reducing Valve (1-500XL3)
- ZURN Valve, 1" Pipe Size, Single Union FNPT (1-70XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Auto Control Valve, 2 in. Pipe, Threaded (2-ZW209TH)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- WATTS Pressure Reducing Valve, 6 In, Flanged (M115-6 FL)
- Zurn Pressure Reducing Valves