Shop All Faucet Repair and Maintenance
Zurn
Power Converter, Plug-In
Mfr # P6900-ACA
Zoro # G0693095
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Fits Brand Zurn
- Material Copper, Plastic
- Material of Construction Plastic
- Includes Transformer
Product Information
- Brand Zurn
- MFR # P6900-ACA
- Zoro # G0693095
- UPC # 670240582446
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Controls, Sensors and Transformers |
Fits Brand | Zurn |
Material | Copper, Plastic |
Material of Construction | Plastic |
Includes | Transformer |
For Use With | Sensor Operated Gooseneck Lavatory Faucets |
For Use With Mfr. Model Number | Z6912, Z6913, Z6915, Z6920 |
Item | Power Converter, 6VDC |
Voltage | 7.5V DC |
Description
Power Converter, 6VDC, Fits Brand Zurn, For Use with Series Z6912
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 13/32 in Tube Size, Brass, Silver (3675 10 17)
- MOEN Handle Kit, 161909BN (161909BN)
- NDS 9" Blk Sq Grate (970)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- ZURN Rebuild Kit, Use with Zurn Sensor Faucet (P6901-SRK)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- ZURN Repair Kit, Vacuum Breaker (JP1996-SF-VB-RK)
- ZURN Z1231EZ Lavatory Carrier (Z1231EZ-15-UN-42-WL)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- Zurn Faucet Repair and Maintenance