Shop All Pipe & Tube Clamps
Zurn
Plastic Clamp, Single, 1.13 in. Depth
Mfr # QH3
Zoro # G7625177
product price: $0.31
/ea
$0.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Single
- Tube Size 1/2 in
- Hose Size 1/2 in
- Max. Pressure (PSI) 160
Product Information
- Brand Zurn
- MFR # QH3
- Zoro # G7625177
- UPC # 084169084248
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Hose Size | 1/2 in |
Depth | 1.13 in |
Length | 1.13 in |
Width | 1.5 in |
Pipe Size | 1/2 in |
Height | 0.63 in |
For Copper Tube Size | 1/2 in |
For Pipe Size | 1/2 in |
For Maximum Outside Diameter | 5/8 in |
Overall Width | 1.5 in |
Overall Length | 1.13 in |
Overall Height | 0.63 in |
Details
Material | Plastic |
Item | Plastic Clamp |
Type | Single |
Max. Pressure (PSI) | 160 |
Temp. Range (F) | 73 Degrees |
Insert Material | PEX |
Hardware Material | Zinc-Plated |
Maximum Operating Temperature | 73 Degrees F |
Clamp Material | Plastic |
Clamp Type | Half Strap |
For Use On | PEX |
Description
Plastic Clamp, Bolt Material Not Applicable, Clamp Material Plastic, Clamp Type Half Strap, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 5/8 in, For Pipe Size 1/2 in, Number of Mounting Holes Not Applicable, Overall Height 0.63 in, Overall Length 1.13 in, Overall Width 1.5 in, Maximum Operating Temperature 73 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- BANJO Polypropylene Line Strainers (MLS280SS)
- CONTROLAIR 14In 250Psi 030Psi Npt Pneumatic Regulator (300-BA)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 3/8" OD, PK10 (2200-10)
- ZURN Suspension Clamp, Pipe, 1/2 In, Metal (QMBS3WB)
- ZURN Plastic Clamp, Single, 1 in. Tube Size (QH5)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- ZURN Nail Clamp, Pipe, 3/4 In, Steel and Plastic (QTALON4)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (SH51660-PP)
- Zurn Pipe & Tube Clamps